SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Anvil Pruner, 2 In.L, Titanium, 5/8 In.

WESTWARD| Zoro #: G0980533| Mfr #: 5TFP5

$14.69 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 7-7/8"Grip Type: ErgonomicLock Type: Slide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0980533 Mfr #: 5TFP5
Overall Length: 7-7/8"Grip Type: Ergonomic
Lock Type: SlideBlade Length: 2"
Cutting Capacity: 5/8"Features: Titanium Nitride Coating, High Durability
Handle Material: PolypropyleneItem: Anvil Pruner
Blade Material: TitaniumCountry of Origin (subject to change): Taiwan, Province of China

Description

Anvil Pruner, Blade Length 2 In., Cutting Capacity 5/8 In., Blade Material Titanium, Handle Material Polypropylene, Grip Type Ergonomic, Lock Type Slide, Overall Length 7-7/8 In., Features Titanium Nitride Coating, High Durability

Reviews