Arbor Flap Disc, 4-1/2, 24, Extra Coarse

WESTWARD| Zoro #: G2105275| Mfr #: 6NX67

$9.38 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Flap Disc
Backing Material: Fiberglass
Grade: Extra Coarse
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2105275 Mfr #: 6NX67
Item: Flap DiscBacking Material: Fiberglass
Grade: Extra CoarseDisc Type: Type 27
Grit: 24Series: Heavy Duty
Max. RPM: 13,300Disc Dia.: 4-1/2"
Abrasive Material: Zirconia AluminaMounting Size: 7/8"
Country of Origin (subject to change): India

Description

Flap Disc, Type 27, Disc Diameter 4-1/2 In., Mounting Hole Size 7/8 In., Abrasive Grit 24, Abrasive Grade Extra Coarse, Disc Backing Material Fiberglass, Abrasive Material Zirconia Alumina, Series Heavy Duty, Max. RPM 13,300

Reviews