KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Arbor Flap Disc, 4-1/2, 36, Extra Coarse

WESTWARD| Zoro #: G0664045| Mfr #: 6NX68

$8.80 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. RPM: 13,300
Series: Heavy Duty
Item: Flap Disc
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0664045 Mfr #: 6NX68
Max. RPM: 13,300Series: Heavy Duty
Item: Flap DiscGrit: 36
Backing Material: FiberglassMounting Size: 7/8"
Abrasive Material: Zirconia AluminaDisc Type: Type 27
Grade: Extra CoarseDisc Dia.: 4-1/2"
Country of Origin (subject to change): India

Description

Flap Disc, Type 27, Disc Diameter 4-1/2 In., Mounting Hole Size 7/8 In., Abrasive Grit 36, Abrasive Grade Extra Coarse, Disc Backing Material Fiberglass, Abrasive Material Zirconia Alumina, Series Heavy Duty, Max. RPM 13,300

Reviews