Arbor Flap Disc, 4-1/2, 36, Extra Coarse

WESTWARD| Zoro #: G1723355| Mfr #: 6NX86

$7.39 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1723355 Mfr #: 6NX86
Backing Material: FiberglassItem: Flap Disc
Abrasive Material: Zirconia AluminaGrit: 36
Max. RPM: 13, 300Grade: Extra Coarse
Mounting Size: 7/8"Disc Dia.: 4-1/2"
Disc Type: Type 29Series: Heavy Duty
Country of Origin (subject to change): India

Product Description

Arbor Mount Flap Disc, Disc Type Type 29, Disc Dia. 4-1/2 In., Grit 36, Grade Extra Coarse, Mounting Size 7/8 In., Abrasive Material Zirconia Alumina, Series Heavy Duty, Backing Material Fiberglass, Max. RPM 13,300

Product Reviews