Shop Alternate Products
This Product is Discontinued
Westward
Arbor Flap Disc, 4-1/2, 36, Extra Coarse (Discontinued)
Mfr # 6NX90
Zoro # G1072662
This Product is Discontinued
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 4-1/2"
- Disc Type Type 29
- Grade Extra Coarse
- Grit 36