SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Arbor Mount Flap Disc, 3in, 40, Coarse

WESTWARD| Zoro #: G1305403| Mfr #: 6NX58

$4.88 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Flap DiscDisc Dia.: 3"Mounting Size: 5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1305403 Mfr #: 6NX58
Item: Flap DiscDisc Dia.: 3"
Mounting Size: 5/8"Series: Heavy Duty
Backing Material: FiberglassDisc Type: Type 27
Max. RPM: 18,000Grade: Coarse
Grit: 40Abrasive Material: Zirconia Alumina
Country of Origin (subject to change): China

Description

Flap Disc, Type 27, Disc Diameter 3 In., Mounting Hole Size 5/8 In., Abrasive Grit 40, Abrasive Grade Coarse, Disc Backing Material Fiberglass, Abrasive Material Zirconia Alumina, Series Heavy Duty, Max. RPM 18,000

Reviews