Arbor Mount Flap Disc, 4-1/2in, 120, Fine

WESTWARD| Zoro #: G2002813| Mfr #: 6NX97

$7.35 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Flap DiscDisc Dia.: 4-1/2"Mounting Size: 7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2002813 Mfr #: 6NX97
Item: Flap DiscDisc Dia.: 4-1/2"
Mounting Size: 7/8"Series: Extra Heavy Duty
Backing Material: FiberglassDisc Type: Type 29
Max. RPM: 13,300Grade: Fine
Grit: 120Abrasive Material: Zirconia Alumina
Country of Origin (subject to change): India

Description

Flap Disc, Type 29, Disc Diameter 4-1/2 In., Mounting Hole Size 7/8 In., Abrasive Grit 120, Abrasive Grade Fine, Disc Backing Material Fiberglass, Abrasive Material Zirconia Alumina, Series Extra Heavy Duty, Max. RPM 13,300

Reviews