SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Arbor Mount Flap Disc, 4-1/2in, 40, Coarse

WESTWARD| Zoro #: G1518675| Mfr #: 6NX75

$9.77 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Flap DiscDisc Dia.: 4-1/2"Mounting Size: 5/8-11
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1518675 Mfr #: 6NX75
Item: Flap DiscDisc Dia.: 4-1/2"
Mounting Size: 5/8-11Series: Heavy Duty
Backing Material: FiberglassDisc Type: Type 27
Max. RPM: 13,300Grade: Coarse
Grit: 40Abrasive Material: Zirconia Alumina
Country of Origin (subject to change): India

Description

Flap Disc, Type 27, Disc Diameter 4-1/2 In., Mounting Hole Size 5/8 In.-11, Abrasive Grit 40, Abrasive Grade Coarse, Disc Backing Material Fiberglass, Abrasive Material Zirconia Alumina, Series Heavy Duty, Max. RPM 13,300

Reviews