BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Arbor Mount Flap Disc, 4-1/2in, 40, Coarse

WESTWARD| Zoro #: G0471125| Mfr #: 6NX83

$12.47 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: Extra Heavy DutyDisc Type: Type 27Item: Flap Disc
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0471125 Mfr #: 6NX83
Series: Extra Heavy DutyDisc Type: Type 27
Item: Flap DiscGrade: Coarse
Mounting Size: 5/8-11Abrasive Material: Zirconia Alumina
Disc Dia.: 4-1/2"Grit: 40
Backing Material: FiberglassMax. RPM: 13,300
Country of Origin (subject to change): India

Description

Flap Disc, Type 27, Disc Diameter 4-1/2 In., Mounting Hole Size 5/8 In.-11, Abrasive Grit 40, Abrasive Grade Coarse, Disc Backing Material Fiberglass, Abrasive Material Zirconia Alumina, Series Extra Heavy Duty, Max. RPM 13,300

Reviews