Arbor Mount Flap Disc, 4-1/2in, 40, Coarse

WESTWARD| Zoro #: G0777052| Mfr #: 6NX87

$6.72 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0777052 Mfr #: 6NX87
Backing Material: FiberglassAbrasive Material: Zirconia Alumina
Item: Arbor Mount Flap DiscGrit: 40
Max. RPM: 13, 300Grade: Coarse
Mounting Size: 7/8"Disc Dia.: 4-1/2"
Disc Type: Type 29Series: Heavy Duty
Country of Origin (subject to change): India

Product Description

Arbor Mount Flap Disc, Disc Type Type 29, Disc Dia. 4-1/2 In., Grit 40, Grade Coarse, Mounting Size 7/8 In., Abrasive Material Zirconia Alumina, Series Heavy Duty, Backing Material Fiberglass, Max. RPM 13,300

Product Reviews

Save 15%. Sign up for Z-mail.