KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Arbor Mount Flap Disc, 4-1/2in, 40, Coarse

WESTWARD| Zoro #: G0753767| Mfr #: 6NX98

$12.20 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. RPM: 13,300
Series: Extra Heavy Duty
Item: Flap Disc
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0753767 Mfr #: 6NX98
Max. RPM: 13,300Series: Extra Heavy Duty
Item: Flap DiscGrit: 40
Backing Material: FiberglassMounting Size: 5/8-11
Abrasive Material: Zirconia AluminaDisc Type: Type 29
Grade: CoarseDisc Dia.: 4-1/2"
Country of Origin (subject to change): India

Description

Flap Disc, Type 29, Disc Diameter 4-1/2 In., Mounting Hole Size 5/8 In.-11, Abrasive Grit 40, Abrasive Grade Coarse, Disc Backing Material Fiberglass, Abrasive Material Zirconia Alumina, Series Extra Heavy Duty, Max. RPM 13,300

Reviews