KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Arbor Mount Flap Disc, 4-1/2in, 50, Coarse

WESTWARD| Zoro #: G1022472| Mfr #: 6NX70

$9.38 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Flap Disc
Backing Material: Fiberglass
Grade: Coarse
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1022472 Mfr #: 6NX70
Item: Flap DiscBacking Material: Fiberglass
Grade: CoarseDisc Type: Type 27
Grit: 50Series: Heavy Duty
Max. RPM: 13,300Disc Dia.: 4-1/2"
Abrasive Material: Zirconia AluminaMounting Size: 7/8"
Country of Origin (subject to change): India

Description

Flap Disc, Type 27, Disc Diameter 4-1/2 In., Mounting Hole Size 7/8 In., Abrasive Grit 50, Abrasive Grade Coarse, Disc Backing Material Fiberglass, Abrasive Material Zirconia Alumina, Series Heavy Duty, Max. RPM 13,300

Reviews