JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Arbor Mount Flap Disc, 4-1/2in, 60, Med.

WESTWARD| Zoro #: G1280693| Mfr #: 6NX92

$9.58 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1280693 Mfr #: 6NX92
Item: Arbor Mount Flap DiscAbrasive Material: Zirconia Alumina
Backing Material: FiberglassGrit: 60
Max. RPM: 13, 300Mounting Size: 5/8-11
Disc Dia.: 4-1/2"Disc Type: Type 29
Series: Heavy DutyGrade: Medium
Country of Origin (subject to change): India

Product Description

Arbor Mount Flap Disc, Disc Type Type 29, Disc Dia. 4-1/2 In., Grit 60, Grade Medium, Mounting Size 5/8-11, Abrasive Material Zirconia Alumina, Series Heavy Duty, Backing Material Fiberglass, Max. RPM 13,300

Product Reviews

Save 15%. Sign up for Z-mail.