20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Arbor Mount Flap Disc, 4-1/2in, 60, Med.

WESTWARD| Zoro #: G0291295| Mfr #: 6NX95

$7.33 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0291295 Mfr #: 6NX95
Backing Material: FiberglassAbrasive Material: Zirconia Alumina
Item: Arbor Mount Flap DiscGrit: 60
Max. RPM: 13, 300Disc Type: Type 29
Series: Extra Heavy DutyGrade: Medium
Mounting Size: 7/8"Disc Dia.: 4-1/2"
Country of Origin (subject to change): India

Product Description

Arbor Mount Flap Disc, Disc Type Type 29, Disc Dia. 4-1/2 In., Grit 60, Grade Medium, Mounting Size 7/8 In., Abrasive Material Zirconia Alumina, Series Extra Heavy Duty, Backing Material Fiberglass, Max. RPM 13,300

Product Reviews

Save 15%. Sign up for Z-mail.