JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Arbor Mount Flap Disc, 4-1/2in, 60, Med.

WESTWARD| Zoro #: G2477876| Mfr #: 6NX99

$10.33 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2477876 Mfr #: 6NX99
Abrasive Material: Zirconia AluminaItem: Arbor Mount Flap Disc
Backing Material: FiberglassGrit: 60
Max. RPM: 13, 300Disc Type: Type 29
Series: Extra Heavy DutyGrade: Medium
Mounting Size: 5/8-11Disc Dia.: 4-1/2"
Country of Origin (subject to change): India

Product Description

Arbor Mount Flap Disc, Disc Type Type 29, Disc Dia. 4-1/2 In., Grit 60, Grade Medium, Mounting Size 5/8-11, Abrasive Material Zirconia Alumina, Series Extra Heavy Duty, Backing Material Fiberglass, Max. RPM 13,300

Product Reviews

Save 15%. Sign up for Z-mail.