Arbor Mount Flap Disc, 4-1/2in, 80, Medium

WESTWARD| Zoro #: G1947574| Mfr #: 6NX77

$10.66 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1947574 Mfr #: 6NX77
Backing Material: FiberglassAbrasive Material: Zirconia Alumina
Item: Arbor Mount Flap DiscGrit: 80
Max. RPM: 13, 300Series: Heavy Duty
Grade: MediumMounting Size: 5/8-11
Disc Dia.: 4-1/2"Disc Type: Type 27
Country of Origin (subject to change): India

Product Description

Arbor Mount Flap Disc, Disc Type Type 27, Disc Dia. 4-1/2 In., Grit 80, Grade Medium, Mounting Size 5/8-11, Abrasive Material Zirconia Alumina, Series Heavy Duty, Backing Material Fiberglass, Max. RPM 13, 300

Product Reviews

Save 15%. Sign up for Z-mail.