KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Arbor Mount Flap Disc, 4-1/2in, 80, Medium

WESTWARD| Zoro #: G0362975| Mfr #: 6NX93

$7.17 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Flap Disc
Backing Material: Fiberglass
Grade: Medium
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0362975 Mfr #: 6NX93
Item: Flap DiscBacking Material: Fiberglass
Grade: MediumDisc Type: Type 29
Grit: 80Series: Heavy Duty
Max. RPM: 13,300Disc Dia.: 4-1/2"
Abrasive Material: Zirconia AluminaMounting Size: 5/8-11
Country of Origin (subject to change): India

Description

Flap Disc, Type 29, Disc Diameter 4-1/2 In., Mounting Hole Size 5/8 In.-11, Abrasive Grit 80, Abrasive Grade Medium, Disc Backing Material Fiberglass, Abrasive Material Zirconia Alumina, Series Heavy Duty, Max. RPM 13,300

Reviews