SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Arbor Mount Flap Disc, 4-1/2in, 80, Medium

WESTWARD| Zoro #: G1552257| Mfr #: 6NX96

$9.30 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: Extra Heavy DutyGrit: 80Disc Dia.: 4-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1552257 Mfr #: 6NX96
Series: Extra Heavy DutyGrit: 80
Disc Dia.: 4-1/2"Item: Flap Disc
Max. RPM: 13,300Backing Material: Fiberglass
Disc Type: Type 29Grade: Medium
Abrasive Material: Zirconia AluminaMounting Size: 7/8"
Country of Origin (subject to change): India

Description

Flap Disc, Type 29, Disc Diameter 4-1/2 In., Mounting Hole Size 7/8 In., Abrasive Grit 80, Abrasive Grade Medium, Disc Backing Material Fiberglass, Abrasive Material Zirconia Alumina, Series Extra Heavy Duty, Max. RPM 13,300

Reviews