KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Arbor Mount Flap Disc, 4in, 120, Fine

WESTWARD| Zoro #: G0968572| Mfr #: 6NX66

$5.23 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Flap Disc
Backing Material: Fiberglass
Grade: Fine
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0968572 Mfr #: 6NX66
Item: Flap DiscBacking Material: Fiberglass
Grade: FineDisc Type: Type 27
Grit: 120Series: Heavy Duty
Max. RPM: 15,280Disc Dia.: 4"
Abrasive Material: Zirconia AluminaMounting Size: 5/8"
Country of Origin (subject to change): India

Description

Flap Disc, Type 27, Disc Diameter 4 In., Mounting Hole Size 5/8 In., Abrasive Grit 120, Abrasive Grade Fine, Disc Backing Material Fiberglass, Abrasive Material Zirconia Alumina, Series Heavy Duty, Max. RPM 15,280

Reviews