SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Arbor Mount Flap Disc, 4in, 36, ExtraCoarse

WESTWARD| Zoro #: G2125392| Mfr #: 6NX62

$6.41 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Flap DiscDisc Dia.: 4"Mounting Size: 5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2125392 Mfr #: 6NX62
Item: Flap DiscDisc Dia.: 4"
Mounting Size: 5/8"Series: Heavy Duty
Backing Material: FiberglassDisc Type: Type 27
Max. RPM: 15,280Grade: Extra Coarse
Grit: 36Abrasive Material: Zirconia Alumina
Country of Origin (subject to change): India

Description

Flap Disc, Type 27, Disc Diameter 4 In., Mounting Hole Size 5/8 In., Abrasive Grit 36, Abrasive Grade Extra Coarse, Disc Backing Material Fiberglass, Abrasive Material Zirconia Alumina, Series Heavy Duty, Max. RPM 15,280

Reviews