KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Arbor Mount Flap Disc, 4in, 40, Coarse

WESTWARD| Zoro #: G0647123| Mfr #: 6NX63

$5.66 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. RPM: 15,280
Series: Heavy Duty
Item: Flap Disc
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0647123 Mfr #: 6NX63
Max. RPM: 15,280Series: Heavy Duty
Item: Flap DiscGrit: 40
Backing Material: FiberglassMounting Size: 5/8"
Abrasive Material: Zirconia AluminaDisc Type: Type 27
Grade: CoarseDisc Dia.: 4"
Country of Origin (subject to change): India

Description

Flap Disc, Type 27, Disc Diameter 4 In., Mounting Hole Size 5/8 In., Abrasive Grit 40, Abrasive Grade Coarse, Disc Backing Material Fiberglass, Abrasive Material Zirconia Alumina, Series Heavy Duty, Max. RPM 15,280

Reviews