DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Arbor Mount Flap Disc, 4in, 60, Med.

WESTWARD| Zoro #: G0268886| Mfr #: 6NX64

$6.41 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: Heavy Duty
Grit: 60
Disc Dia.: 4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0268886 Mfr #: 6NX64
Series: Heavy DutyGrit: 60
Disc Dia.: 4"Item: Flap Disc
Max. RPM: 15,280Backing Material: Fiberglass
Disc Type: Type 27Grade: Medium
Abrasive Material: Zirconia AluminaMounting Size: 5/8"
Country of Origin (subject to change): India

Description

Flap Disc, Type 27, Disc Diameter 4 In., Mounting Hole Size 5/8 In., Abrasive Grit 60, Abrasive Grade Medium, Disc Backing Material Fiberglass, Abrasive Material Zirconia Alumina, Series Heavy Duty, Max. RPM 15,280

Reviews