SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Arbor Mount Flap Disc, 4in, 80, Medium

WESTWARD| Zoro #: G2406397| Mfr #: 6NX65

$5.47 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: Heavy DutyGrade: MediumDisc Dia.: 4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2406397 Mfr #: 6NX65
Series: Heavy DutyGrade: Medium
Disc Dia.: 4"Abrasive Material: Zirconia Alumina
Backing Material: FiberglassGrit: 80
Disc Type: Type 27Item: Flap Disc
Max. RPM: 15,280Mounting Size: 5/8"
Country of Origin (subject to change): India

Description

Flap Disc, Type 27, Disc Diameter 4 In., Mounting Hole Size 5/8 In., Abrasive Grit 80, Abrasive Grade Medium, Disc Backing Material Fiberglass, Abrasive Material Zirconia Alumina, Series Heavy Duty, Max. RPM 15,280

Reviews