Shop Alternate Products
This Product is Discontinued
Westward
Arbor Mount Flap Disc, 7in, 24, ExtraCoarse (Discontinued)
Mfr # 6NZ02
Zoro # G2454024
This Product is Discontinued
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 7"
- Disc Type Type 27
- Grade Extra Coarse
- Grit 24