Shop Alternate Products
This Product is Discontinued
Westward
Arbor Mount Flap Disc, 7in, 36, ExtraCoarse (Discontinued)
Mfr # 6NZ03
Zoro # G0728156
This Product is Discontinued
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 7"
- Disc Type Type 27
- Grade Extra Coarse
- Grit 36