Keep Out the Cold! 20% OFF We’re here to help! Call (855) 289-9676

Arbor Mount Flap Disc, 7in, 60, Med.

WESTWARD | Zoro #: G0920412 | Mfr #: 6NZ04

$ 13.01 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0920412 Mfr #: 6NZ04
Grit: 60 Grade: Medium
Disc Dia.: 7" Series: Heavy Duty
Operating Speed (RPM): 8600 RPM Abrasive Material: Zirconia Alumina
Max. RPM: 8600 Backing Material: Fiberglass
Item: Flap Disc Disc Type: Type 27
Mounting Size: 7/8" Country of Origin (subject to change): Multiple

Description

Flap Disc, Type 27, Disc Diameter 7 In., Mounting Hole Size 7/8 In., Abrasive Grit 60, Abrasive Grade Medium, Disc Backing Material Fiberglass, Abrasive Material Zirconia Alumina, Series Heavy Duty, Max. RPM 8600

Reviews