DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Arbor Mount Flap Disc, 7in, 80, Medium

WESTWARD| Zoro #: G0305611| Mfr #: 6NZ08

$14.34 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: Extra Heavy Duty
Grit: 80
Disc Dia.: 7"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0305611 Mfr #: 6NZ08
Series: Extra Heavy DutyGrit: 80
Disc Dia.: 7"Item: Flap Disc
Max. RPM: 8600Backing Material: Fiberglass
Disc Type: Type 27Grade: Medium
Abrasive Material: Zirconia AluminaMounting Size: 7/8"
Country of Origin (subject to change): India

Description

Flap Disc, Type 27, Disc Diameter 7 In., Mounting Hole Size 7/8 In., Abrasive Grit 80, Abrasive Grade Medium, Disc Backing Material Fiberglass, Abrasive Material Zirconia Alumina, Series Extra Heavy Duty, Max. RPM 8600

Reviews