Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Asphalt Cutter Chisel, 1.250 In., 14 In.

WESTWARD| Zoro #: G0945472| Mfr #: 4MHD6

$84.79 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shank Shape: Hex
Material: Alloy steel
Overall Length: 18.1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0945472 Mfr #: 4MHD6
Shank Shape: HexMaterial: Alloy steel
Overall Length: 18.1"Tip Width: 5"
Shank Size: 1.250"Country of Origin (subject to change): China

Description

Asphalt Cutter Chisel, Shank Size 1.250 In., Shank Length 6-1/3 In., Shank Shape Hex, Overall Length 17 In., Tip Width 5 In., Alloy Steel

Reviews