Shop Alternate Products
This Product is Discontinued
Westward
24-tine Asphalt Lute with 79"L Aluminum Handle (Discontinued)
Mfr # 2MVR9
Zoro # G0531736
This Product is Discontinued
Key Features
- Handle Material Aluminum
- Handle Length 79 in
- Handle Type Straight
- Tine Material Aluminum
- Number of Tines 24