DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Auto Polisher, 12 VDC, 6 In, w/2 Bonnets

WESTWARD| Zoro #: G1435822| Mfr #: 1VUC1

$128.77 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Lock: No
Voltage: 12.0 VDC
Includes: (1) Terry Bonnet, (1) Woven Bonnet, (1) 12V Charger and Base, (2) 12V Batteries
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1435822 Mfr #: 1VUC1
Lock: NoVoltage: 12.0 VDC
Includes: (1) Terry Bonnet, (1) Woven Bonnet, (1) 12V Charger and Base, (2) 12V BatteriesReplacement Battery: 1VUC5
Speed Type: SingleBattery Pack Recharge Time (Hr.): 5
Size (In.): 6Tool Weight (Lb.): 4.85
Type: CordlessItem: Automotive Polisher
Handle Design: PistolTool Length (In.): 10.6
No Load RPM: 2800Switch Type: Trigger
Amps @ 120V: 5.0Standards: GS/CE/EMC Certified
Charger: 1VUC6Battery Packs (Quantity): 1
Country of Origin (subject to change): China

Description

Automotive Polisher, Cordless, Voltage 12.0 VDC, Size 6 In, No-Load RPM 2800, 5.0 Amps @ 120V, Pistol Handle Design, Single Speed Type, Switch Type Trigger, Includes 2 Battery Packs (1VUC5), Battery Pack (G1494245), Recharge Time 5 Hr, Tool Length 10.6 In, Tool Weight 4.9 Lb, Standards GS/CE/EMC Certified, Includes 1 Terry and 1 Woven Bonnet

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA

Reviews