Auto Polisher, 120 VAC, 10 In, w/2 Bonnets

WESTWARD| Zoro #: G1702967| Mfr #: 1VUB7

$73.70 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1702967 Mfr #: 1VUB7
Item: Automotive PolisherSpeed Type: Single
Includes: 1 Terry and 1 Woven BonnetVoltage: 120
Switch Type: JiggleNo Load RPM: 3200
Amps @ 120V: 0.65Handle Design: Double D
Type: OrbitalTool Weight (Lb.): 4.63
Tool Length (In.): 10Size (In.): 10
Lock: NoStandards: UL Certified
Country of Origin (subject to change): China

Product Description

Automotive Polisher, Orbital, Voltage 120, Size (In.) 10, No Load RPM 3200, 0.65 Amps @ 120V, Double D Handle Design, Lock No, Single Speed Type, Switch Type Jiggle, Tool Length (In.) 10, Tool Weight (Lb.) 4.63, Standards UL Certified, Includes 1 Terry and 1 Woven Bonnet

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.