*No dial tone* Our phones are on the fritz (and we’re working hard to fix ‘em)! You can still place orders on zoro.com or send questions via our contact form.
KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Auto Polisher, 120 VAC, 6 In, w/2 Bonnets

WESTWARD| Zoro #: G0262184| Mfr #: 1VUB9

$57.07 /ea

This item ships free. Details.Standard ground shipping.
Details:
Lock: Wheel
Voltage: 120
Includes: 1 Terry and 1 Woven Bonnet
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0262184 Mfr #: 1VUB9
Lock: WheelVoltage: 120
Includes: 1 Terry and 1 Woven BonnetHandle Design: Palm
Size (In.): 6Tool Weight (Lb.): 2.53
Type: ElectricalItem: Automotive Polisher
Speed Type: SingleTool Length (In.): 8.6
No Load RPM: 3600Switch Type: Rocker
Amps @ 120V: 0.65Standards: UL Certified
Country of Origin (subject to change): China

Description

Automotive Polisher, Electrical, Voltage 120, Size 6 In, No-Load RPM 3600, 0.65 Amps @ 120V, Palm Handle Design, Lock Wheel, Single Speed Type, Switch Type Rocker, Tool Length 8.6 In, Tool Weight 2.5 Lb, Standards UL Certified, Includes 1 Terry and 1 Woven Bonnet

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews