PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Auto Polisher, 18 VDC, 10 In, w/2 Bonnets

WESTWARD| Zoro #: G0418957| Mfr #: 1VUB8

$161.31 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 18.0 VDCSwitch Type: TriggerBattery Pack Recharge Time (Hr.): 5
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0418957 Mfr #: 1VUB8
Voltage: 18.0 VDCSwitch Type: Trigger
Battery Pack Recharge Time (Hr.): 5Charger: 1VUC4
Includes: 1 Terry and 1 Woven BonnetType: Cordless
Tool Length (In.): 19.7Replacement Battery: 1VUC3
Size (In.): 10Item: Automotive Polisher
No Load RPM: 2800Lock: No
Battery Packs (Quantity): 1Handle Design: Pistol
Tool Weight (Lb.): 7.16Amps @ 120V: 3.4
Speed Type: SingleStandards: GS/CE/EMC Certified
Country of Origin (subject to change): China

Description

Automotive Polisher, Cordless, Voltage 18.0 VDC, Size 10 In, No-Load RPM 2800, 3.4 Amps @ 120V, Pistol Handle Design, Single Speed Type, Switch Type Trigger, Charger 1VUC4, Replacement Battery 1VUC3, Battery Packs 1 Quantity, Battery Pack Recharge Time 5 Hr, Tool Length 19.7 In, Tool Weight 7.2 Lb, Standards GS/CE/EMC Certified, Includes 1 Terry and 1 Woven Bonnet

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA

Reviews