Ball Attachment, 0.200 In Dia

WESTWARD| Zoro #: G2371826| Mfr #: 2YNA9

$3.88 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dia.: 0.200"
Item: Ball Attachment
For Use With: Micrometers with 0.235, 0.250, 0.256, and 0.270" Spindle Diameter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2371826 Mfr #: 2YNA9
Dia.: 0.200"Item: Ball Attachment
For Use With: Micrometers with 0.235, 0.250, 0.256, and 0.270" Spindle DiameterCountry of Origin (subject to change): China

Description

Ball Attachment, 0.200 In Dia, For Use With Micrometers with 0.235, 0.250, 0.256, and 0.270 In Spindle Diameter

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews