Ball End Hex Key Set, Pieces 22, S17, M7

WESTWARD| Zoro #: G1707492| Mfr #: 2CYC7

$17.38 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: black oxide
Shape: L
Arm Type: Long
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1707492 Mfr #: 2CYC7
Finish: black oxideShape: L
Arm Type: LongTether Capable: Standard Tool (Accessory Needed for Tethering)
Includes: Plastic IndexMeets/Exceeds: ASME B18.3 and ANSI B18.3.2M
Measurement Type: SAE/MetricHandle Material: Chrome Vanadium Steel
Item: Ball End Hex Key SetBlade Material: Chrome Vanadium Steel
Number of Pieces: 22Size Code: S17, M7
Handle Type: PlainCountry of Origin (subject to change): China

Description

Hex Key Set, Ball End Hex Key Set, Shape L, Measurement Type SAE/Metric, Arm Length 2.74 In. to 6.84 In., Blade Material Chrome Vanadium Steel, Finish Black Oxide, Standard Tool (Accessory Needed for Tethering), Nonsparking No, Insulated / Uninsulated Uninsulated, Handle Type Plain, Arm Type Long, Number of Pieces 22

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews