Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Ball End Hex Key Set, Pieces 8, S6

WESTWARD| Zoro #: G2374811| Mfr #: 2CYD3

$30.03 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: 8
Shape: T
Includes: Case
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2374811 Mfr #: 2CYD3
Number of Pieces: 8Shape: T
Includes: CaseSize Code: S6
Handle Type: ErgonomicMeasurement Type: SAE
Tether Capable: Standard Tool (Accessory Needed for Tethering)Finish: black oxide
Blade Material: Chrome Vanadium SteelArm Type: Long
Meets/Exceeds: ASME B18.3Handle Material: Polypropylene, Thermoplastic Rubber
Country of Origin (subject to change): China

Description

Ball End Hex Key Set, Measurement Type SAE, Handle Type T-Shaped Ergonomic, Arm Type Long, Blade Material Chrome Vanadium Steel, Finish Black Oxide, Number of Pieces 8, Arm Length 3.12 to 5.36 In., Sizes Included 5/64, 3/32, 1/8, 5/32, 3/16, 1/4, 5/16, 3/8 In., Standard Tool (Accessory Needed for Tethering), Handle Material Polypropylene, Thermoplastic Rubber, Meets/Exceeds ASME B18.3, Includes Case, Size Code S6

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews