Ball End Hex Key Set, Pieces 9, M7

WESTWARD| Zoro #: G1533691| Mfr #: 2CYC5

$8.34 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Type: Plain
Finish: black oxide
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1533691 Mfr #: 2CYC5
Handle Type: PlainFinish: black oxide
Tether Capable: Standard Tool (Accessory Needed for Tethering)Size Code: M7
Blade Material: Chrome Vanadium SteelMeets/Exceeds: ANSI B18.3.2M
Measurement Type: MetricIncludes: Plastic Index
Item: Ball End Hex Key SetNumber of Pieces: 9
Handle Material: Chrome Vanadium SteelArm Type: Long
Shape: LCountry of Origin (subject to change): China

Description

Ball End Hex Key Set, Measurement Type Metric, Handle Type L-Shaped, Arm Type Long, Blade Material Chrome Vanadium Steel, Finish Black Oxide, Number of Pieces 9, Arm Length 2.99 to 6.69 In., Sizes Included 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10mm, Standard Tool (Accessory Needed for Tethering), Handle Material Chrome Vanadium Steel, Meets/Exceeds ANSI B18.3.2M, Includes Plastic Index, Size Code M7

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews