Ball End Hex Key Set, Pieces 9, S11

WESTWARD| Zoro #: G1918061| Mfr #: 5YUU0

$26.66 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Type: Ergonomic
Arm Length: 9.00"
Finish: black oxide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1918061 Mfr #: 5YUU0
Handle Type: ErgonomicArm Length: 9.00"
Finish: black oxideTether Capable: Standard Tool (Accessory Needed for Tethering)
Size Code: S11Blade Material: Alloy steel
Meets/Exceeds: ANSI B18.3, Federal Specification GGG-K-275DMeasurement Type: SAE
Includes: PouchItem: Ball End Hex Key Set
Number of Pieces: 9Handle Material: Polypropylene, Thermoplastic Rubber
Arm Type: LongShape: T
Country of Origin (subject to change): China

Description

Ball End Hex Key Set, Measurement Type SAE, Handle Type T-Shaped Ergonomic, Arm Type Long, Blade Material Alloy Steel, Finish Black Oxide, Number of Pieces 9, Arm Length 9.00 In., Sizes Included 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4 In., Standard Tool (Accessory Needed for Tethering), Handle Material Polypropylene, Thermoplastic Rubber, Meets/Exceeds ANSI B18.3, Federal Specification GGG-K-275D, Includes Pouch, Size Code S11

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews