Shop Alternate Products
This Product is Discontinued
Westward
9 Piece Metric L-Shaped, L Key Set (Discontinued)
Mfr # 5YUU3
Zoro # G1475476
This Product is Discontinued
Key Features
- Blade Material Chrome Vanadium Steel
- Finish black oxide
- Handle Material Polypropylene, Thermoplastic Rubber
- Handle Type L-Shaped
- Includes Plastic Index