Ball End Hex Key Set, Pieces 9, M7

WESTWARD| Zoro #: G1676482| Mfr #: 2CYC8

$22.16 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1676482 Mfr #: 2CYC8
Tether Capable: Standard Tool (Accessory Needed for Tethering)Sizes Included: 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10mm
Meets/Exceeds: ANSI B18.3.2MSize Code: M7
Item: Ball End Hex Key SetMeasurement Type: Metric
Arm Type: LongHandle Type: L-Shaped
Number of Pieces: 9Arm Length: 2.99 to 6.69"
Blade Material: Chrome Vanadium SteelFinish: Chrome
Handle Material: Chrome Vanadium SteelIncludes: Plastic Index
Country of Origin (subject to change): China

Product Description

Ball End Hex Key Set, Measurement Type Metric, Handle Type L-Shaped, Arm Type Long, Blade Material Chrome Vanadium Steel, Finish Chrome, Number of Pieces 9, Arm Length 2.99 to 6.69 In., Sizes Included 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10mm, Standard Tool (Accessory Needed for Tethering), Handle Material Chrome Vanadium Steel, Meets/Exceeds ANSI B18.3.2M, Includes Plastic Index, Size Code M7

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.