24 oz. Ball Pein Hammer, 15-1/2" Hickory Handle

WESTWARD| Zoro #: G0814703| Mfr #: 2DBR9

$14.14 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle: HickoryItem: Ball Pein HammerMeets/Exceeds: ANSI Standards
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0814703 Mfr #: 2DBR9
Handle: HickoryItem: Ball Pein Hammer
Meets/Exceeds: ANSI StandardsHead Weight (Lb.): 1-1/2
Head Dia. (In.): 1-1/2Overall Length (In.): 15-1/2
Head Weight (Oz.): 24.0Head Material: Medium Carbon Steel
Tether Capable: Standard Tool (Accessory Needed for Tethering)Country of Origin (subject to change): India

Description

Ball Pein Hammer, Head Weight 24 Oz., Overall Length 15 1/2 In., Hickory Handle, Head Dia. 1 1/2 In., Head Material Medium Carbon Steel, Meets/Exceeds ANSI Standards

Reviews