Ball Pein Hammer, Fiberglass, 24 Oz

WESTWARD| Zoro #: G0603504| Mfr #: 6DWN5

$19.29 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0603504 Mfr #: 6DWN5
Item: Ball Pein HammerTether Capable: Standard Tool (Accessory Needed for Tethering)
Handle: FiberglassHead Weight (Lb.): 1-1/2
Head Weight (Oz.): 24.0Overall Length (In.): 14-3/8
Head Dia. (In.): 1-3/8Head Material: Carbon Steel
Meets/Exceeds: ASME StandardsCountry of Origin (subject to change): China

Product Description

Ball Pein Hammer, Head Weight (Oz.) 24, Fiberglass Handle, Overall Length (In.) 14-3/8, Standard Tool(Accessory Needed for Tethering), Head Dia. (In.) 1-3/8, Head Material Carbon Steel, Meets/Exceeds ASME Standards

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.