20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Ball Pein Hammer, Fiberglass, 32 Oz

WESTWARD| Zoro #: G1114522| Mfr #: 6DWN4

$33.91 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1114522 Mfr #: 6DWN4
Item: Ball Pein HammerTether Capable: Standard Tool (Accessory Needed for Tethering)
Head Weight (Lb.): 2Handle: Fiberglass
Head Weight (Oz.): 32.0Overall Length (In.): 15
Head Dia. (In.): 1-9/16Head Material: Carbon Steel
Meets/Exceeds: ASME StandardsCountry of Origin (subject to change): China

Product Description

Ball Pein Hammer, Head Weight (Oz.) 32, Fiberglass Handle, Overall Length (In.) 15, Standard Tool(Accessory Needed for Tethering), Head Dia. (In.) 1-9/16, Head Material Carbon Steel, Meets/Exceeds ASME Standards

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.