4 oz. Ball Pein Hammer, 13" Hickory Handle

WESTWARD| Zoro #: G1040864| Mfr #: 6DWN9

$10.24 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Features: Induction HardenedMeets/Exceeds: ANSI StandardHead Material: Carbon Steel
Save 15%. Sign up for Z-mail.


Zoro #: G1040864 Mfr #: 6DWN9
Features: Induction HardenedMeets/Exceeds: ANSI Standard
Head Material: Carbon SteelTether Capable: Standard Tool (Accessory Needed for Tethering)
Overall Length (In.): 12-7/8Handle: Hickory
Head Weight (Oz.): 4.0Head Weight (Lb.): 1/4
Head Dia. (In.): 3/4Item: Ball Pein Hammer
Country of Origin (subject to change): India


Ball Pein Hammer, Head Weight (Oz.) 4, Overall Length (In.) 12-7/8, Head Dia. (In.) 3/4, Head Material Carbon Steel, Induction Hardened, Meets/Exceeds ANSI Standard, Hickory Handle