Westward
2-piece Ball Peen Hammer Set, 12-24 oz., Hickory Handle
Mfr # 4YR62
Zoro # G1405792
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 2-Piece
- Handle Hickory
- Overall Length (In.) 12 1/2 in, 14 1/2 in
- Tether Capable Tether Capable
- Head Dia. (In.) 1 in, 1 1/4 in
Explore More Products
- WESTWARD 2-piece Ball Peen Hammer Set, 16-32 oz., Hickory Handle 4YR63
- WESTWARD 32 oz. Ball Peen Hammer, 15-3/4" Hickory Handle 2DBT1
- WESTWARD 24 oz. Ball Peen Hammer, 15-1/8" Poly/Thermoplastic Handle 45RC17
- WESTWARD 32 oz. Ball Peen Hammer, 15-1/4" Poly/Thermoplastic Handle 45RC18
- WESTWARD 3 lb. Ball Peen Hammer, 17" Hickory Handle 6DWN7
- WESTWARD 40 oz. Ball Peen Hammer, 15-1/2" Poly/Thermoplatic Handle 45RC19
- WILLIAMS Williams 12 oz. Bronze Hammer, Fiberglass Handle HSB-1.5A
- TRUPER CRP-3FD-C Cross Pein Hammer - 3 lbs. 132358
- BIG HORN 1-1/4 Inch Chasing Hammer Face Jewelry Making Metal Forming Flattening Tool 19871
- VAUGHAN 12 oz. Ball Peen Handle, 13" Hickory Handle TC2012
- VAUGHAN MANUFACTURING 15 in. 20 oz. Commercial Ball Peen Hammer with Wood Handle 15630
- Westward Ball Peen Hammers