KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

12 oz. Ball Pein Hammer, 11" Steel Handle

WESTWARD| Zoro #: G0990141| Mfr #: 6DWN2

$19.57 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Weight (Lb.): 3/4
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Head Material: Medium Carbon Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0990141 Mfr #: 6DWN2
Head Weight (Lb.): 3/4Tether Capable: Standard Tool (Accessory Needed for Tethering)
Head Material: Medium Carbon SteelOverall Length (In.): 11
Head Weight (Oz.): 12.0Handle: Steel
Meets/Exceeds: ANSI StandardsHead Dia. (In.): 1-1/8
Country of Origin (subject to change): Taiwan, Province of China

Description

Ball Pein Hammer, Head Weight (Oz.) 12, Overall Length (In.) 11, Head Dia. (In.) 1-1/8, Head Material Medium Carbon Steel, Meets/Exceeds ANSI Standards, Steel Handle

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews