KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

24 oz. Ball Pein Hammer, 13-1/2" Steel Handle

WESTWARD| Zoro #: G1652621| Mfr #: 6DWN0

$21.66 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Material: Medium Carbon Steel
Overall Length (In.): 13-9/16
Meets/Exceeds: ANSI Standards
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1652621 Mfr #: 6DWN0
Head Material: Medium Carbon SteelOverall Length (In.): 13-9/16
Meets/Exceeds: ANSI StandardsItem: Ball Pein Hammer
Head Weight (Lb.): 1-1/2Head Weight (Oz.): 24.0
Head Dia. (In.): 1-1/2Handle: Steel
Tether Capable: Standard Tool (Accessory Needed for Tethering)Country of Origin (subject to change): Taiwan, Province of China

Description

Ball Pein Hammer, Head Weight (Oz.) 24, Overall Length (In.) 13-9/16, Head Dia. (In.) 1-1/2, Head Material Medium Carbon Steel, Meets/Exceeds ANSI Standards, Steel Handle

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews