SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

8 oz. Ball Pein Hammer, 11" Steel Handle

WESTWARD| Zoro #: G1640931| Mfr #: 6DWN3

$23.78 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ANSI StandardsTether Capable: Standard Tool (Accessory Needed for Tethering)Overall Length (In.): 10-7/8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1640931 Mfr #: 6DWN3
Meets/Exceeds: ANSI StandardsTether Capable: Standard Tool (Accessory Needed for Tethering)
Overall Length (In.): 10-7/8Handle: Steel
Head Weight (Oz.): 8.0Head Weight (Lb.): 1/2
Head Dia. (In.): 1Item: Ball Pein Hammer
Head Material: Medium Carbon SteelCountry of Origin (subject to change): Taiwan, Province of China

Description

Ball Pein Hammer, Head Weight (Oz.) 8, Overall Length (In.) 10-7/8, Head Dia. (In.) 1, Head Material Medium Carbon Steel, Meets/Exceeds ANSI Standards, Steel Handle

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews