Westward
Band Saw Blade, 3 ft. 8-7/8 in. L, PK3
Mfr # 46TX98
Zoro # G4166149
$23.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application General Purpose
- Length 3 ft. 8-7/8"
- Width 1/2"
- Thickness 0.020"
- Material Bi-metal
Explore More Products
- WESTWARD Band Saw Blade, 3 ft. 8-7/8 in. L, PK3 46TX84
- WESTWARD Band Saw Blade, 3 ft. 8-7/8 in. L, PK3 46TX85
- WESTWARD Band Saw Blade, 3 ft. 8-7/8 in. L, PK3 46TX99
- WESTWARD Band Saw Blade, 3 ft. 8-7/8 in. L 46TX91
- WESTWARD Band Saw Blade, 3 ft. 8-7/8 in. L, PK3 46TX95
- WESTWARD Band Saw Blade, 2 ft. 11-3/8 in. L, PK3 46TX88
- WESTWARD Band Saw Blade, 3 ft. 8-7/8 in. L 46TX92
- DEWALT 14/18 TPI Portable Band Saw Blade (.020" 3 pack) DW3986
- CENTURY DRILL & TOOL Portable Band Saw Blade, 44-7/8 in., 24T 15724
- WESTWARD Band Saw Blade, 2 ft. 8-7/8 in. L, PK3 46TY02
- CAMPBELL CHAIN & FITTINGS Crescent Finecut 7-1/4 in. D X 5/8 in. Carbide Tipped Finishing Saw Blade 40 teeth 10 pk CSBFN-740-10
- Westward Portable Band Saw Blades