KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Bar, Digging

WESTWARD| Zoro #: G0666696| Mfr #: 3FE98

$47.17 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Width: 2-3/4"
Item: Digging Bar
Dia.: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0666696 Mfr #: 3FE98
Overall Width: 2-3/4"Item: Digging Bar
Dia.: 1"Overall Length: 51"
Color: BlueMaterial: Heat Treated Carbon Steel
Tether Capable: Standard Tool (Accessory Needed for Tethering)Pry Bar Sub-Category: Digging Bars
Country of Origin (subject to change): India

Description

Digging Bars, Digging Bar, Overall Length 51 In., Overall Width 2-3/4 In., Standard Tool (Accessory Needed for Tethering), Dia. 1 In., Heat Treated Carbon Steel, Blue

Reviews